Bearing, Flanged Disc; Round Bore, Re-Lubricatable 6.1" x5.9" x1.9"

  • Mfr # A-FD209RJA-P

  • Zoro # G601284912


product price:  $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FD209RJA-P
Zoro #
G601284912
UPC #
-
Country of Origin
United States

Description

Bearing, Flanged Disc; Round Bore, Re-Lubricatable, Bolt Circle: 5.000", Bore Type: Round, Bore: 1.750", Hole Size: .531", Lube Type: Relubable, Overall Dimensions: 5.000" X 5.000", Replaces: DHU134R209, DHU491A, FD209RA; CNH# ST491A, Width: 1.687"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.