Bearing, Flanged Disc; Round Bore, Re-Lubricatable 8.5" x6" x2"

  • Mfr # A-FD211RE-I

  • Zoro # G401284815


product price: $80.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FD211RE-I
Zoro #
G401284815
UPC #
-
Country of Origin
China

Description

Bearing, Flanged Disc; Round Bore, Re-Lubricatable, Bolt Circle: 5.500", Bore Type: Round, Bore: 1.750", Hole Size: .531", Lube Type: Relubable, Overall Dimensions: 5.500" X 5.500", Replaces: FD211REA, DHU134R211; Krause# 3218-14-0, Width: 2.187"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.