Zoro Homepage

Bearing, Flanged Disc; Square Bore, Re-Lubricatable 5.5" x5.5" x2"

  • Mfr # A-FD209RM-P

  • Zoro # G301284885


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FD209RM-P
Zoro #
G301284885
UPC #
-
Country of Origin
United States

Description

Bearing, Flanged Disc; Square Bore, Re-Lubricatable, Bolt Circle: 5.000", Bore Type: Square, Bore: 1.125", Hole Size: .531", Lube Type: Relubable, Overall Dimensions: 5.000" X 5.000", Replaces: DHU118S209; BCA# FD209R; Kewanee# B2725; White# B238799B; Unverferth# 900918, Width: 1.687"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.