Zoro Homepage

Bearing, Main Input Shaft Inner 4" x4" x1.5"

  • Mfr # A-2700273M1

  • Zoro # G702458373


product price: $11.89
/ea

Key Features

For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - 6510 ; White/ Oliver/ Mpl Moline - TRACTOR - 6410 ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 630 ; Massey Ferguson - TRACTOR - 596 ; Massey Ferguson - TRACTOR - 583 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 492 ; Massey Ferguson - TRACTOR - 491 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 451 ; Massey Ferguson - TRACTOR - 4370 ; Massey Ferguson - TRACTOR - 4360 ; Massey Ferguson - TRACTOR - 4355 ; Massey Ferguson - TRACTOR - 4345 ; Massey Ferguson - TRACTOR - 4335 ; Massey Ferguson - TRACTOR - 4325 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 4270 ; Massey Ferguson - TRACTOR - 4265 ; Massey Ferguson - TRACTOR - 4263 ; Massey Ferguson - TRACTOR - 4260 ; Massey Ferguson - TRACTOR - 4255 ; Massey Ferguson - TRACTOR - 4253 ; Massey Ferguson - TRACTOR - 4245 ; Massey Ferguson - TRACTOR - 4243 ; Massey Ferguson - TRACTOR - 4240 ; Massey Ferguson - TRACTOR - 4235 ; Massey Ferguson - TRACTOR - 4225 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 396 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 383 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 281 ; Massey Ferguson - TRACTOR - 2805 ; Massey Ferguson - TRACTOR - 2775 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 271 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20 ; Allis-Chalmers - TRACTOR - 8765 ; Allis-Chalmers - TRACTOR - 8745
Outside Diameter
1.299"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2700273M1
Zoro #
G702458373
UPC #
-
Country of Origin
Turkey

Dimensions

Outside Diameter
1.299"

Details

For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - 6510 ; White/ Oliver/ Mpl Moline - TRACTOR - 6410 ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 630 ; Massey Ferguson - TRACTOR - 596 ; Massey Ferguson - TRACTOR - 583 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 492 ; Massey Ferguson - TRACTOR - 491 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 451 ; Massey Ferguson - TRACTOR - 4370 ; Massey Ferguson - TRACTOR - 4360 ; Massey Ferguson - TRACTOR - 4355 ; Massey Ferguson - TRACTOR - 4345 ; Massey Ferguson - TRACTOR - 4335 ; Massey Ferguson - TRACTOR - 4325 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 4270 ; Massey Ferguson - TRACTOR - 4265 ; Massey Ferguson - TRACTOR - 4263 ; Massey Ferguson - TRACTOR - 4260 ; Massey Ferguson - TRACTOR - 4255 ; Massey Ferguson - TRACTOR - 4253 ; Massey Ferguson - TRACTOR - 4245 ; Massey Ferguson - TRACTOR - 4243 ; Massey Ferguson - TRACTOR - 4240 ; Massey Ferguson - TRACTOR - 4235 ; Massey Ferguson - TRACTOR - 4225 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 396 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 383 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 281 ; Massey Ferguson - TRACTOR - 2805 ; Massey Ferguson - TRACTOR - 2775 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 271 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20 ; Allis-Chalmers - TRACTOR - 8765 ; Allis-Chalmers - TRACTOR - 8745

Description

Bearing, Main Input Shaft Inner, Bore: .996", Inner Width: .984", Outside Diameter: 1.299"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.