Bearing, Metric Ball; Spherical W/ Collar, Re-Lubricatable 2.5" x2.5" x1.5"

  • Mfr # A-GRAE25RRB-I

  • Zoro # G101285075


product price:  $16.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-GRAE25RRB-I
Zoro #
G101285075
UPC #
-
Country of Origin
China

Description

Bearing, Metric Ball; Spherical W/ Collar, Re-Lubricatable, Bearing Width: .843" (15 MM), Bore Type: Round, Bore: .984" (25 MM), Inner Width: .844" (21.44 MM), Lube Type: Relubable, Notes: Includes Lock Collar, Outside Diameter: 2.047" (52 MM), Overall Width: 1.220" (31 MM), Replaces: 89813580, 80326925, 80321804, 80325103, 84434989, 309084, V84141

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.