Bearing, Metric Ball; Spherical W/ Collar, Re-Lubricatable 3.5" x3.5" x2"

  • Mfr # A-GRAE35RRB-P

  • Zoro # G201284916


product price:  $85.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-GRAE35RRB-P
Zoro #
G201284916
UPC #
-
Country of Origin
China

Description

Bearing, Metric Ball; Spherical W/ Collar, Re-Lubricatable, Bearing Width: .748" (19 MM), Bore Type: Round, Bore: 1.378" (35 MM), Inner Width: 1.000" (25.40 MM), Lube Type: Relubable, Outside Diameter: 2.834" (72 MM), Overall Width: 1.531" (38.90 MM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.