Bearing, Outer Axle Housing, Half Shaft 6" x6.5" x2"

  • Mfr # A-1850088M91

  • Zoro # G102458249


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Inside Diameter
2.244"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1850088M91
Zoro #
G102458249
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
2.244"

Description

Bearing, Outer Axle Housing, Half Shaft, Inner Width: 1.181", Inside Diameter: 2.244", Outside Diameter: 4.134"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.