Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Plunger Roller 4" x3" x3"

  • Mfr # A-6901P-I

  • Zoro # G901284599


product price: $74.53
/ea

Key Features

Width
.888"
Outside Diameter
2.500"
Overall Length
2.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6901P-I
Zoro #
G901284599
UPC #
-
Country of Origin
China

Dimensions

Width
.888"
Outside Diameter
2.500"
Overall Length
2.250"

Description

Bearing, Plunger Roller, Dim A (1): 1.156", Outside Diameter: 2.500", Overall Length: 2.250", Replaces: JD# AE30220; CNH# 688282, Thread Length: .8125", Thread Size: .750"-16, Width: .888"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.