Bearing, Rubber Mount Disc; Re-Lubricatable 9" x6" x2"

  • Mfr # A-CDS211TTR23-I

  • Zoro # G901284940


product price: $80.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CDS211TTR23-I
Zoro #
G901284940
UPC #
-
Country of Origin
China

Description

Bearing, Rubber Mount Disc; Re-Lubricatable, Bearing Insert: DS211TTR23, Bore Type: Round, Bore: 1.750", Inner Ring Width: 2.125", Lube Type: Relubable, Notes: Bearing Assembly W/ Rubber Ring For 1.750" Round Axles., Outer Ring Width: 1.792", Outside Diameter: 4.438", Replaces: Krause# 2410-11-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.