Zoro Homepage

Bearing, Tapered Roller Cone & Cup 5" x5" x1"

  • Mfr # A-32212-P

  • Zoro # G001284635


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup ; Tapered Roller Bearing - Tapered Cone
Outside Diameter
110MM (4.331")
Width
29.75MM (1.171")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-32212-P
Zoro #
G001284635
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
110MM (4.331")
Width
29.75MM (1.171")

Details

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup ; Tapered Roller Bearing - Tapered Cone

Description

Bearing, Tapered Roller Cone & Cup, Bore: 60MM (2.362"), Outside Diameter: 110MM (4.331"), Width: 29.75MM (1.171")

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.