Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Tine Bar 4" x4" x2"

  • Mfr # A-TB7623-I

  • Zoro # G902466901


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-TB7623-I
Zoro #
G902466901
UPC #
-
Country of Origin
China

Description

Bearing, Tine Bar, Dim A (1): 1.297", Outside Diameter: 1.850", Overall Length: 2.350", Replaces: 7890A; CNH# ST437, Thread Size: .750"-16 UNF2A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.