Zoro Homepage

Bearing, Transmission Countershaft 5" x5" x0.7"

  • Mfr # A-195507M1

  • Zoro # G902458944


product price: $30.79
/ea

Key Features

For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 583 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 451 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 165
Inside Diameter
2.165"
Width
.826"
Outside Diameter
3.937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-195507M1
Zoro #
G902458944
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
2.165"
Width
.826"
Outside Diameter
3.937"

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 583 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 451 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 165

Description

Bearing, Transmission Countershaft, Inside Diameter: 2.165", Outside Diameter: 3.937", Width: .826"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.