Bearing, Water Pump Shaft 6" x1.5" x1.5"

  • Mfr # A-JD9257

  • Zoro # G602466461


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-JD9257
Zoro #
G602466461
UPC #
-
Country of Origin
Turkey

Description

Bearing, Water Pump Shaft, Length: 5.75", Web Notes: 2.125", shaft length of 5.75", and dynamic load of 2,203.127 LBF., Web Notes: New Water Pump Shaft Bearing with a shaft size of 0.746", outside diameter of 1.5", width race of

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.