Zoro Homepage

Belleville Spring (Green Marking) 6" x6" x0.1"

  • Mfr # A-W045560

  • Zoro # G301703225


product price: $38.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W045560
Zoro #
G301703225
UPC #
-
Country of Origin
Germany

Description

Belleville Spring (Green Marking), : Walterscheid No. W045560. Fits Walterscheid EK92 & K92 Clutch., Clutch Type: K92 & EK92, Descriptions: Belleville Spring, Height: 11.2 mm, Reference Number: 8, Replaces: Walterscheid Part No: W045560, Thickness: 2.6 mm, Web Notes: Belleville Spring (Green Marking), 11.2 mm O.D., 2.6 mm Thick. For clutch type K92 & EK92. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.