Zoro Homepage

Belleville Spring, (White Marking) 4" x4" x0.5"

  • Mfr # A-W043487

  • Zoro # G601703550


product price: $51.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W043487
Zoro #
G601703550
UPC #
-
Country of Origin
Germany

Description

Belleville Spring, (White Marking), : Walterscheid No. W043487. Fits Walterscheid EK92/4 & K92 Clutch., Clutch Type: K92 & EK92, Descriptions: Belleville Spring, Height: 11.2 mm, Ref.# K92: 8, Ref.# K92-4: 11, Replaces: Walterscheid Part No: W043487, Thickness: 2.6 mm, Web Notes: Belleville Spring (White Marking), 11.2 mm O.D., 2.6 mm Thick. For clutch type K92 & EK92. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.