Zoro Homepage

Belleville Spring, (Yellow Marking) 8.5" x6" x2.5"

  • Mfr # A-W088193

  • Zoro # G901703236


product price: $54.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W088193
Zoro #
G901703236
UPC #
-
Country of Origin
Germany

Description

Belleville Spring, (Yellow Marking), : Walterscheid No. W088193. Fits Walterscheid EK92/4 & K92/4 Clutch., Clutch Type: K-EK92/4, Descriptions: Belleville Spring, Height: 11.5 mm, Reference Number: 11, Replaces: Walterscheid Part No: W088193, Thickness: 3 mm, Web Notes: Belleville Spring (Yellow Marking), 11.5 mm O.D., 3 mm Thick. For clutch type K-EK92/4. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.