Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt 14" x4" x0.5"

  • Mfr # A-72098

  • Zoro # G601276863


product price: $9.45
/ea

Key Features

V-Belt Type
REL (Raw Edge Laminate)
Material
Aramid Cord
Thickness
0.323"
Color
Black
Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72098
Zoro #
G601276863
UPC #
67195854642
Country of Origin
India

Dimensions

Thickness
0.323"
Width
3/8"
Length
33.3"

Details

V-Belt Type
REL (Raw Edge Laminate)
Material
Aramid Cord
Color
Black
Features
3/8" x 33.3" REL (Raw Edge Laminate) Aramid Cord

Description

Belt, Color: Black, Length: 33.3", Material: Aramid Cord, Notes: 3/8" x 33.3" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.323", Type: REL (Raw Edge Laminate), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.