Zoro Homepage

Belt 15" x4" x0.5"

  • Mfr # A-72047

  • Zoro # G401276940


product price: $9.99
/ea

Key Features

V-Belt Type
REL (Raw Edge Laminate)
Material
Polyester Cord
Thickness
0.31"
Color
Black
Length
35.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72047
Zoro #
G401276940
UPC #
67195854631
Country of Origin
India

Dimensions

Thickness
0.31"
Length
35.5"
Width
3/8"

Details

V-Belt Type
REL (Raw Edge Laminate)
Material
Polyester Cord
Color
Black
Features
3/8" X 35.5" REL(Raw Edge Laminate) Polyester Cord

Description

Belt, Color: Black, Length: 35.5", Material: Polyester Cord, Notes: 3/8" X 35.5" REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.31", Type: REL (Raw Edge Laminate), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.