Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt 15" x4" x0.5"

  • Mfr # A-7540101A

  • Zoro # G901278659


product price: $11.15
/ea

Key Features

V-Belt Type
Wrapped
Material
Aramid Cord
Thickness
0.312"
Length
35"
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540101A
Zoro #
G901278659
UPC #
67195854662
Country of Origin
India

Dimensions

Thickness
0.312"
Length
35"
Width
1/2"

Details

V-Belt Type
Wrapped
Material
Aramid Cord
Color
Brown
Features
1/2" x 35" Wrapped Aramid Cord

Description

Belt, Color: Brown, Length: 35", Material: Aramid Cord, Notes: 1/2" x 35" Wrapped Aramid Cord, Thickness: 0.312", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.