Zoro Homepage

Belt 16.5" x3" x0.5"

  • Mfr # A-131403C1

  • Zoro # G301279744


product price: $18.39
/ea

Key Features

V-Belt Type
REL(RAW Edge Laminate)
Material
Aramid Cord
Thickness
0.346
Color
Black
Length
38.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-131403C1
Zoro #
G301279744
UPC #
67195805110
Country of Origin
India

Dimensions

Thickness
0.346
Length
38.75
Width
1/2

Details

V-Belt Type
REL(RAW Edge Laminate)
Material
Aramid Cord
Color
Black
Features
1/2 X 38.75 REL(Raw Edge Laminate) Aramid Cord

Description

Belt, Color: Black, Length: 38.75, Material: Aramid Cord, Notes: 1/2 X 38.75 REL(Raw Edge Laminate) Aramid Cord, Thickness: 0.346, Type: REL(RAW Edge Laminate), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.