Zoro Homepage

Belt, 28.5" x5" x1"

  • Mfr # A-515383M1

  • Zoro # G201279080


product price: $32.25
/ea

Key Features

V-Belt Type
REL (Raw Edge Laminate)
Material
Polyester Cord
Thickness
0.303"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-515383M1
Zoro #
G201279080
UPC #
67195866674
Country of Origin
India

Dimensions

Thickness
0.303"

Details

V-Belt Type
REL (Raw Edge Laminate)
Material
Polyester Cord
Features
7/8" x 60" REL (Raw Edge Laminate) Polyester Cord

Description

Belt,, Color: Black, Length: 60", Material: Polyester Cord, Notes: 7/8" x 60" REL (Raw Edge Laminate) Polyester Cord, Thickness: 0.303", Type: REL (Raw Edge Laminate), Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.