Zoro Homepage

Belt, 48" Deck 0" x0" x0"

  • Mfr # A-K5579-36800

  • Zoro # G601291071


product price: $93.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-K5579-36800
Zoro #
G601291071
UPC #
67195874976
Country of Origin
India

Description

Belt, 48" Deck, Color: Brown, Length: 150.5", Material: Aramid Cord, Notes: 0.625" x 150.5" Wrapped Aramid Cord, Thickness: 0.445", Type: Wrapped, Width: 0.625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.