Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, AC Compressor 19" x1" x0.5"

  • Mfr # A-1250587C1

  • Zoro # G501278677


product price: $13.75
/ea

Key Features

V-Belt Type
REL(RAW Edge Laminate)
Material
Polyester Cord
Thickness
0.314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1250587C1
Zoro #
G501278677
UPC #
67195805031
Country of Origin
India

Dimensions

Thickness
0.314

Details

V-Belt Type
REL(RAW Edge Laminate)
Material
Polyester Cord
Features
1/2 X 41.75 REL(Raw Edge Laminate) Polyester Cord

Description

Belt, AC Compressor, Color: Black, Length: 41.75, Material: Polyester Cord, Notes: 1/2 X 41.75 REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.314, Type: REL(RAW Edge Laminate), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.