Zoro Homepage

Belt, Alternator (185 Amp.) 9.9" x10.3" x2.7"

  • Mfr # A-R135609

  • Zoro # G001271277


product price: $46.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-R135609
Zoro #
G001271277
UPC #
67195865209
Country of Origin
India

Description

Belt, Alternator (185 Amp.), Color: Black, Length: 79.625, Material: Polyester Cord, Notes: 8 RIB X 79.625 K Micro Rib Polyester Cord, Thickness: 0.186, Type: K Micro Rib, Width: 8 RIB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.