Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Auger 12" x4" x1"

  • Mfr # A-95404014

  • Zoro # G501290693


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-95404014
Zoro #
G501290693
UPC #
67195863671
Country of Origin
India

Description

Belt, Auger, Color: Black, Length: 26.68", Material: Aramid Cord, Notes: 3/8" x 26.68" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.31", Type: REC (Raw Edge Cogged), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.