Zoro Homepage

Belt, Auger Drive 13" x4" x0.7"

  • Mfr # A-3526

  • Zoro # G901289518


product price: $11.79
/ea

Key Features

Type
REL (Raw Edge Laminate)
Length
30.4"
Features
1/2" x 30.4" REL (Raw Edge Laminate) Aramid Cord
Material of Construction
Aramid Cord
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3526
Zoro #
G901289518
UPC #
67195860198
Country of Origin
United States

Dimensions

Length
30.4"
Width
1/2"
Thickness
0.276"

Details

Type
REL (Raw Edge Laminate)
Features
1/2" x 30.4" REL (Raw Edge Laminate) Aramid Cord
Material of Construction
Aramid Cord
Color
Black

Description

Belt, Auger Drive, Color: Black, Length: 30.4", Material: Aramid Cord, Notes: 1/2" x 30.4" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.276", Type: REL (Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.