Zoro Homepage

Belt, Auger Drive 15" x4" x0.5"

  • Mfr # A-581264

  • Zoro # G701289510


product price: $11.99
/ea

Key Features

Type
REL (Raw Edge Laminate)
Length
35.6"
Features
1/2" x 35.6" REL (Raw Edge Laminate) Aramid Cord
Material of Construction
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-581264
Zoro #
G701289510
UPC #
67195862989
Country of Origin
India

Dimensions

Length
35.6"

Details

Type
REL (Raw Edge Laminate)
Features
1/2" x 35.6" REL (Raw Edge Laminate) Aramid Cord
Material of Construction
Aramid Cord

Description

Belt, Auger Drive, Color: Black, Length: 35.6", Material: Aramid Cord, Notes: 1/2" x 35.6" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.264", Type: REL (Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.