Zoro Homepage

Belt, Blade 24" x6" x0.5"

  • Mfr # A-71879

  • Zoro # G401289605


product price: $25.29
/ea

Key Features

Thickness
0.36"
Width
0.59"
Length
55.5"
Color
Black
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-71879
Zoro #
G401289605
UPC #
67195855707
Country of Origin
India

Dimensions

Thickness
0.36"
Width
0.59"
Length
55.5"

Details

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Blade, Color: Black, Length: 55.5", Material: Aramid Cord, Notes: 0.59" x 55.5" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.36", Type: REL (Raw Edge Laminate), Width: 0.59"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.