Zoro Homepage

Belt, Blade 52" x4.5" x0.5"

  • Mfr # A-1764009

  • Zoro # G201290023


product price: $63.19
/ea

Key Features

Length
155.5"
Width
1/2"
Thickness
0.367"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1764009
Zoro #
G201290023
UPC #
67195860699
Country of Origin
United States

Dimensions

Length
155.5"
Width
1/2"
Thickness
0.367"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)

Description

Belt, Blade, Color: Black, Length: 155.5", Material: Aramid Cord, Notes: 1/2" x 155.5" Wrapped Aramid Cord, Thickness: 0.367", Type: REL (Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.