Zoro Homepage

Belt, Blade Drive 10" x5" x1.2"

  • Mfr # A-22252

  • Zoro # G501289901


product price: $20.29
/ea

Key Features

Color
Brown
Belt Type
DBL ANG AA
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-22252
Zoro #
G501289901
UPC #
67195854476
Country of Origin
India

Details

Color
Brown
Belt Type
DBL ANG AA
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Blade Drive, Color: Brown, Material: Aramid Cord, Type: DBL ANG AA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.