Zoro Homepage

Belt, Blade Drive 10.2" x5" x1.5"

  • Mfr # A-37X70

  • Zoro # G101289660


product price: $25.09
/ea

Key Features

Color
Brown
Width
1/2"
Thickness
0.471"
Length
77"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-37X70
Zoro #
G101289660
UPC #
67195854541
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.471"
Length
77"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Blade Drive, Color: Brown, Length: 77", Material: Aramid Cord, Notes: 1/2" x 77" Wrapped Aramid Cord, Thickness: 0.471", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.