Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Blade Drive 12" x5" x1"

  • Mfr # A-48204

  • Zoro # G001290070


product price: $26.99
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-48204
Zoro #
G001290070
UPC #
67195854585
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Blade Drive, Color: Brown, Length: 82.5", Material: Aramid Cord, Notes: 5/8" x 82.5" Wrapped Aramid Cord, Thickness: 0.47", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.