Zoro Homepage

Belt, Blade Drive 12.5" x5" x1.5"

  • Mfr # A-37X43

  • Zoro # G601289429


product price: $17.79
/ea

Key Features

Width
1/2"
Thickness
0.468"
Length
83"
Color
Brown
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-37X43
Zoro #
G601289429
UPC #
67195854527
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.468"
Length
83"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Blade Drive, Color: Brown, Length: 83", Material: Aramid Cord, Notes: 1/2" x 83" Wrapped Aramid Cord, Thickness: 0.468", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.