Zoro Homepage

Belt, Blade Drive 14" x4" x0.7"

  • Mfr # A-72169

  • Zoro # G101289479


product price: $24.69
/ea

Key Features

Color
Black
Thickness
0.31"
Width
1/2"
Length
64.5"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72169
Zoro #
G101289479
UPC #
67195854647
Country of Origin
India

Dimensions

Thickness
0.31"
Width
1/2"
Length
64.5"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)

Description

Belt, Blade Drive, Color: Black, Length: 64.5", Material: Aramid Cord, Notes: 1/2" x 64.5" REL(Raw Edge Laminate) Aramid Cord, Thickness: 0.31", Type: REL (Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.