Zoro Homepage

Belt, Blade Drive 15" x4" x1"

  • Mfr # A-413096

  • Zoro # G701289824


product price: $23.49
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-413096
Zoro #
G701289824
UPC #
67195861523
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Blade Drive, Color: Gray, Length: 36", Material: Aramid Cord, Notes: 0.598" x 36" Wrapped Aramid Cord, Thickness: 0.472", Type: Wrapped, Width: 0.598"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.