Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Blade Drive 17" x5" x1.5"

  • Mfr # A-205514

  • Zoro # G801289984


product price: $60.69
/ea

Key Features

Thickness
0.525"
Length
115"
Color
Black
Width
5/8"
Belt Type
DBL ANG BB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-205514
Zoro #
G801289984
UPC #
67195854477
Country of Origin
India

Dimensions

Thickness
0.525"
Length
115"
Width
5/8"

Details

Color
Black
Belt Type
DBL ANG BB
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Blade Drive, Color: Black, Length: 115", Material: Aramid Cord, Notes: 5/8" x 115" DBL ANG BB Aramid Cord, Thickness: 0.525", Type: DBL ANG BB, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.