Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Blade Drive 19" x5" x1"

  • Mfr # A-481557

  • Zoro # G801290041


product price: $66.29
/ea

Key Features

Thickness
0.41"
Width
5/8"
Color
Black
Length
123.7"
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-481557
Zoro #
G801290041
UPC #
67195861535
Country of Origin
India

Dimensions

Thickness
0.41"
Width
5/8"
Length
123.7"

Details

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Blade Drive, Color: Black, Length: 123.7", Material: Polyester Cord, Notes: 5/8" x 123.7" REL (Raw Edge Laminate) Polyester Cord, Thickness: 0.41", Type: REL (Raw Edge Laminate), Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.