Zoro Homepage

Belt, Blade Drive 21.2" x6.5" x1.7"

  • Mfr # A-GX26422

  • Zoro # G801291239


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-GX26422
Zoro #
G801291239
UPC #
67195874886
Country of Origin
India

Description

Belt, Blade Drive, Color: Black, Length: 145.65", Material: Aramid Cord, Notes: 1/2" X 145.65" Wrapped Aramid Cord, Thickness: 0.4", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.