Zoro Homepage

Belt, Blade Drive 23" x4" x0.5"

  • Mfr # A-37X57

  • Zoro # G601289498


product price: $17.79
/ea

Key Features

Thickness
0.428"
Length
53.68"
Width
1/2"
Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-37X57
Zoro #
G601289498
UPC #
67195854530
Country of Origin
India

Dimensions

Thickness
0.428"
Length
53.68"
Width
1/2"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Blade Drive, Color: Brown, Length: 53.68", Material: Aramid Cord, Notes: 1/2" x 53.68" Wrapped Aramid Cord, Thickness: 0.428", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.