Zoro Homepage

Belt, Blade Drive 50.25" x4.5" x0.75"

  • Mfr # A-167148

  • Zoro # G701290257


product price: $30.49
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-167148
Zoro #
G701290257
UPC #
67195866738
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped

Description

Belt, Blade Drive, Color: Black, Length: 151", Material: Polyester Cord, Notes: 5/8" x 151" Wrapped Polyester Cord, Thickness: 0.426", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.