Zoro Homepage

Belt, Blade Drive 9.8" x10.3" x2.8"

  • Mfr # A-20644

  • Zoro # G501290136


product price: $43.39
/ea

Key Features

Color
Black
Width
5/8"
Length
114.75"
Thickness
0.456"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-20644
Zoro #
G501290136
UPC #
67195856066
Country of Origin
India

Dimensions

Width
5/8"
Length
114.75"
Thickness
0.456"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Blade Drive, Color: Black, Length: 114.75", Material: Aramid Cord, Notes: 5/8" x 114.75" Wrapped Aramid Cord, Thickness: 0.456", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.