Zoro Homepage

Belt, Blade Drive, Long 32" x4" x1"

  • Mfr # A-382037

  • Zoro # G701289435


product price: $30.99
/ea

Key Features

Thickness
0.457"
Color
Black
Length
65"
Width
5/8"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-382037
Zoro #
G701289435
UPC #
67195854554
Country of Origin
India

Dimensions

Thickness
0.457"
Length
65"
Width
5/8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)

Description

Belt, Blade Drive, Long, Color: Black, Length: 65", Material: Aramid Cord, Notes: 5/8" x 65" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.457", Type: REC (Raw Edge Cogged), Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.