Zoro Homepage

Belt, Blade Drive, Short 24" x4" x0.7"

  • Mfr # A-382025

  • Zoro # G601289504


product price: $25.79
/ea

Key Features

Length
55"
Width
0.59"
Color
Black
Thickness
0.363"
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-382025
Zoro #
G601289504
UPC #
67195854546
Country of Origin
India

Dimensions

Length
55"
Width
0.59"
Thickness
0.363"

Details

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Blade Drive, Short, Color: Black, Length: 55", Material: Aramid Cord, Notes: 0.59" x 55" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.363", Type: REL (Raw Edge Laminate), Width: 0.59"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.