Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Clutch Drive 27" x5" x1"

  • Mfr # A-M125383

  • Zoro # G001281528


product price: $56.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-M125383
Zoro #
G001281528
UPC #
67195865199
Country of Origin
India

Description

Belt, Clutch Drive, Color: Black, Length: 56.75", Material: Aramid Cord, Notes: 1 1/4" x 56.75" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.492", Type: REC (Raw Edge Cogged), Width: 1 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.