Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Comet Go Cart 12.5" x5" x0.5"

  • Mfr # A-203578

  • Zoro # G601278164


product price: $24.99
/ea

Key Features

Color
Black
Width
3/4"
Material
Aramid Cord
Length
27.031"
Thickness
0.408"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203578
Zoro #
G601278164
UPC #
67195866924
Country of Origin
India

Dimensions

Width
3/4"
Length
27.031"
Thickness
0.408"

Details

Color
Black
Material
Aramid Cord
For Use With (Systems)
Comet - GO KART - 20 SERIES 6 INCH DRIVEN ; Comet - GO KART - 20 Series 6 inch Driven

Description

Belt, Comet Go Cart, Color: Black, Length: 27.031", Material: Aramid Cord, Notes: 3/4" x 27.031" REC (Raw Edge Cogged) Symmetric Aramid Cord, Thickness: 0.408", Type: REC (Raw Edge Cogged) Symmetric, Width: 3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.