Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Comet Go Cart 14.4" x4.8" x1.15"

  • Mfr # A-203785

  • Zoro # G601278294


product price: $32.99
/ea

Key Features

Length
34.05"
Width
7/8"
Material
Aramid Cord
Color
Black
Thickness
0.41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203785
Zoro #
G601278294
UPC #
67195866918
Country of Origin
India

Dimensions

Length
34.05"
Width
7/8"
Thickness
0.41"

Details

Material
Aramid Cord
Color
Black
For Use With (Systems)
Comet - GO KART - 40 SERIES 7.5 INCH DRIVEN ; Comet - GO KART - 40 Series 7.5 inch Driven

Description

Belt, Comet Go Cart, Color: Black, Length: 34.05", Material: Aramid Cord, Notes: 7/8" x 34.05" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.41", Type: REC (Raw Edge Cogged), Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.