Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Comet Go Cart 15.25" x2" x0.75"

  • Mfr # A-203592

  • Zoro # G301278396


product price: $27.85
/ea

Key Features

Material
Aramid Cord
Color
Black
Thickness
0.381"
Width
3/4"
Length
30.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203592
Zoro #
G301278396
UPC #
67195866920
Country of Origin
India

Dimensions

Thickness
0.381"
Width
3/4"
Length
30.375"

Details

Material
Aramid Cord
Color
Black
For Use With (Systems)
Comet - GO KART - 30 SERIES 7 INCH DRIVEN ; Comet - GO KART - 30 Series 7 inch Driven ; Comet - GO KART - 30 SERIES 6 INCH DRIVEN ; Comet - GO KART - 30 Series 6 inch Driven

Description

Belt, Comet Go Cart, Color: Black, Length: 30.375", Material: Aramid Cord, Notes: 3/4" x 30.38" REC (Raw Edge Cogged) Asymmetric Aramid Cord, Thickness: 0.381", Type: REC (Raw Edge Cogged) Asymmetric, Width: 3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.