Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Comet Go Cart 16.25" x2" x0.75"

  • Mfr # A-203583C

  • Zoro # G901278093


product price: $28.99
/ea

Key Features

Width
3/4
Color
Black
Thickness
0.36
Material
Aramid Cord
Length
32.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203583C
Zoro #
G901278093
UPC #
67195856051
Country of Origin
India

Dimensions

Width
3/4
Thickness
0.36
Length
32.2

Details

Color
Black
Material
Aramid Cord
For Use With (Systems)
Comet - GO KART - 20 SERIES 7 INCH DRIVEN ; Comet - GO KART - 20 Series 7 inch Driven ; Comet - GO KART - 20 SERIES 6 INCH DRIVEN ; Comet - GO KART - 20 Series 6 inch Driven

Description

Belt, Comet Go Cart, Color: Black, Length: 32.2, Material: Aramid Cord, Notes: 3/4 X 32.2 REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.36, Type: REC (Raw Edge Cogged), Width: 44259

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.