Zoro Homepage

Belt, Comet Go Cart 16.25" x4.75" x1"

  • Mfr # A-203792

  • Zoro # G801278094


product price: $36.29
/ea

Key Features

Thickness
0.45"
Material
Aramid Cord
Length
37.6"
Width
7/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203792
Zoro #
G801278094
UPC #
67195866922
Country of Origin
India

Dimensions

Thickness
0.45"
Length
37.6"
Width
7/8"

Details

Material
Aramid Cord
Color
Black
For Use With (Systems)
Comet - GO KART - 44 SERIES 8.5 INCH DRIVEN ; Comet - GO KART - 44 Series 8.5 inch Driven ; Comet - GO KART - 40 SERIES 7.5 INCH DRIVEN ; Comet - GO KART - 40 Series 7.5 inch Driven

Description

Belt, Comet Go Cart, Color: Black, Length: 37.6", Material: Aramid Cord, Notes: 7/8" x 37.6" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.45", Type: REC (Raw Edge Cogged), Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.