Zoro Homepage

Belt, Comet Go Cart 18.8" x4.8" x1"

  • Mfr # A-203791

  • Zoro # G801278308


product price: $44.15
/ea

Key Features

Length
42.8"
Color
Black
Width
7/8"
Thickness
0.47"
Material
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203791
Zoro #
G801278308
UPC #
67195866916
Country of Origin
India

Dimensions

Length
42.8"
Width
7/8"
Thickness
0.47"

Details

Color
Black
Material
Aramid Cord
For Use With (Systems)
Comet - GO KART - 44 SERIES 8.5 INCH DRIVEN ; Comet - GO KART - 44 Series 8.5 inch Driven ; Comet - GO KART - 40 SERIES 7.5 INCH DRIVEN ; Comet - GO KART - 40 Series 7.5 inch Driven

Description

Belt, Comet Go Cart, Color: Black, Length: 42.8", Material: Aramid Cord, Notes: 7/8" x 42.8" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.47", Type: REC (Raw Edge Cogged), Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.